Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK
Mfr # 04151
Zoro # G802508770
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/4"
- Overall Length 2-1/4"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04151
- Zoro # G802508770
- UPC # 738287041514
- Country of Origin China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 2-1/4" |
Drill Bit Size | 1/4" |
Diameter | 1/4" |
Length 1 | 2-1/4" |
Drill Size | 1/4" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Hex Nut Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2 in Length, 50 PK (U07410.031.0200)
- ZORO SELECT Wood Screw, #8, 2 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.016.0200)
- ARROW FASTENER Arrow BN1816WCS 1-Inch Steel Brad Nails, 18-Gauge (BN1816WCS)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 3/8"-24 Int Thrd Sz, 18-8 Stainless Steel, 5 PK (303-624)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 1-3/8" L, Steel Zinc Plated, 100 PK (04150)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 6" L, Steel Zinc Plated, 50 PK (07860)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- MIDWEST FASTENER Sleeve Anchor, 3/4" Dia., 6-1/4" L, Steel Zinc Plated, 5 PK (07854)
- DEWALT Power-Bolt+ Sleeve Anchor, 1/2" Dia., 2-3/4" L, Steel Zinc Plated, 50 PK (6930SD-PWR)
- Midwest Fastener Concrete Anchors