Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 25 PK
Mfr # 50954
Zoro # G202508790
original price:
$55.95
10% off
new price: $50.15
/pk 25, $2.01/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 6"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50954
- Zoro # G202508790
- UPC # 738287509540
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6" |
Drill Bit Size | 1/2" |
Diameter | 1/2" |
Length 1 | 6" |
Drill Size | 1/2" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Hex Nut Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx2" L, PK100 (2UHN5)
- ZORO SELECT Blind Rivet, Large Flanged Head, 3/16 in Dia., 1-5/64 in L, Steel Body, 250 PK (U34131.018.0614)
- AMPG Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 3/8 in Shoulder Lg, 316 Stainless Steel (STR60251C06)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 25 PK (69872)
- MIDWEST FASTENER Sleeve Anchor, 3/8" Dia., 4" L, Steel Zinc Plated, 50 PK (50953)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (04156)
- MIDWEST FASTENER Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 15 PK (50776)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 4-1/4" L, Steel Zinc Plated, 10 PK (04166)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2-1/4" L, Steel Zinc Plated, 100 PK (04151)
- DEWALT Lok-Bolt AS Sleeve Anchor, 5/16" Dia., 2-3/8" L, Carbon Steel Zinc Plated, 100 PK (05010S-PWR)
- Midwest Fastener Concrete Anchors