Shop All Sleeve Anchors
Midwest Fastener
Sleeve Anchor, 1/2" Dia., 6" L, Steel Zinc Plated, 15 PK
Mfr # 50776
Zoro # G902508793
product price: $30.15
/pk 15, $2.01/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- Compatible Material Concrete
- Anchor Diameter 1/2"
- Overall Length 6"
- Material Type Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 50776
- Zoro # G902508793
- UPC # 738287507768
- Country of Origin Taiwan, Province of China
- Category Sleeve Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 6" |
Drill Bit Size | 1/2" |
Diameter | 1/2" |
Length 1 | 6" |
Drill Size | 1/2" |
Details
Item | Sleeve Anchor |
Compatible Material | Concrete |
Material Type | Steel |
Finish | Zinc Plated |
Head Type | Hex Nut |
Drive Type | Hex |
Application | Concrete |
Style | Hex Nut Sleeve |
Type | Sleeve Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Anchor, 1-1/4" L, Plastic, Not Rated Tension Strength, 100 PK (U30502.006.0001)
- MIDWEST FASTENER M4-0.70 x 38 mm Combination Phillips/Slotted Truss Machine Screw, Zinc Plated Steel, 25 PK (71465)
- ZORO SELECT Socket Set Screw, Cup, 1/2-13x7/8, PK25 (U07840.050.0087)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (N04160.056.0300)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 2" L, Steel Zinc Plated, 100 PK (07855)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 3" L, Steel Zinc Plated, 10 PK (04165)
- MIDWEST FASTENER Sleeve Anchor, 5/16" Dia., 1-1/2" L, Steel Zinc Plated, 100 PK (04155)
- MIDWEST FASTENER Sleeve Anchor, 5/8" Dia., 6" L, Steel Zinc Plated, 10 PK (07852)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 100 PK (07856)
- MIDWEST FASTENER Sleeve Anchor, 1/4" Dia., 4" L, Steel Zinc Plated, 100 PK (07857)
- MKT FASTENING Sup-R-Sleeve Sleeve Anchor, 5/16" Dia., 1-1/2" L, Carbon Steel Zinc Plated, 50 PK (1710000)
- Midwest Fastener Concrete Anchors