Shop All Specialty Switches
Midwest Fastener
Single Pole/Single Throw Mini Slide Switches 2PK
Mfr # 65243
Zoro # G902520535
product price: $9.79
/pk 2, $4.90/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Style Mini Slide
- Type Electrical Switch
- Amps L|.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65243
- Zoro # G902520535
- UPC # 738287652437
- Country of Origin United States
- Category Specialty Switches
Details
Material | Steel |
Finish | Zinc |
Style | Mini Slide |
Type | Electrical Switch |
Amps | L|.5 |
Watts | 40 |
Volts | 125 |
Pole | Single |
Throw | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Knock Out Seal, 1-1/4" Conduit Sz, 0.34" D (1045)
- APC Smart UPS, Rack/Tower, Out: 120V AC , In:[seVoltCodes:120] (SMX750C)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 100 ft. L (2549SW0022)
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles (8536SBO2V06)
- MIDWEST FASTENER Single Pole, Single Throw Knife Switch 2PK (72581)
- MIDWEST FASTENER Black Plastic Single Pole Rotary Switches 2PK (65221)
- MIDWEST FASTENER 3/4" Mounting Hole Key Lock Switch 2PK (65372)
- MIDWEST FASTENER Single Pole, Double Throw Knife Switch 2PK (72582)
- MIDWEST FASTENER Push Switches 2PK (65202)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- GEMS 0.1Gpm 120/240V-Ac Flow Switch (26926 FS-925-SS)
- Midwest Fastener Switches