Shop All Cable Pull Switches
Midwest Fastener
Single Pole Pull Chain Switches 2PK
Mfr # 65342
Zoro # G602520859
product price: $11.29
/pk 2, $5.65/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Amps 3|6
- Type Electrical Switch
- Style Pull Chain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65342
- Zoro # G602520859
- UPC # 738287653427
- Country of Origin China
- Category Cable Pull Switches
Details
Material | Steel |
Finish | Zinc |
Amps | 3|6 |
Type | Electrical Switch |
Style | Pull Chain |
Volts | 250|125 |
Pole | Single |
Description
An electrical switch is an electrical component that can break an electrical circuit, interrupting the current or diverting it from one conductor to another.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, C13 - L6-20P, 15A, 14AWG, 6ft (P011-006)
- ANDERSON POWER PRODUCTS Red Housing, 175A, PK10 (122204-010)
- ABB AF140-30-11-13, CTR, 3P, 130A, 100-250VAC/DC, 1/1 (AF140-30-11-13)
- DIVERSIFIED CBA Series AC Current Band Monitor (CBA-120-ALE-20)
- MIDWEST FASTENER 2 or 3 Speed Pull Chain Switches 2PK (65344)
- MIDWEST FASTENER 3 Speed Pull Chain Switches 2PK (65343)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- EUCHNER Emergency Cable Pull Switch, 10A, 82 ft. (RPS3131SC100BHA10LL024)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, 6A, 125VAC (GSW-34)
- GARDNER BENDER Pull Switch, 3-Speed, SPTT, Off/On/On/On (GSW-39)
- TELEMECANIQUE SENSORS Cable Pull Switch, 10A, Right, 1NO+1NC (XY2CE3A010H7)
- Midwest Fastener Switches