Shop All Lag Shield Anchors
Midwest Fastener
Single Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK
Mfr # 07861
Zoro # G602517163
product price: $49.99
/pk 100, $0.50/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Thread Size 1/4"
- Application Concrete|Brick|Stone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 07861
- Zoro # G602517163
- UPC # 738287078619
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Drill Bit Size | 1/2" |
Thread Size | 1/4" |
Diameter | 1/4" |
Details
Item | Single Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete|Brick|Stone |
Type | Expansion Anchor |
Style | Single |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Washer, Fits Bolt Size 1-1/2 in Low Carbon Steel, Zinc Plated Finish (Z8891-ZN)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 6 mm Length, 50 PK (M51050.040.0006)
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 3/4 in W, 3/4 in H (WWG310750075036)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 10 PK (U04114.037.0600)
- MIDWEST FASTENER Single Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (07864)
- MIDWEST FASTENER Double Lag Shield, 3/4" Dia, Steel Zinc Plated, 10 PK (07477)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04201)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MIDWEST FASTENER Double Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK (09036)
- DEWALT Steel Dropin Single Lag Shield, 1/4" Dia, 1" L, Stainless Steel Plain, 100 PK (06204-PWR)
- Midwest Fastener Concrete Anchors