Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, M1.75 Thr Sz, 18mm Thr Lg, Steel, 2 PK
Mfr # 930764
Zoro # G802509081
product price: $18.15
/pk 2, $9.08/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M1.75
- Material Steel
- Finish Plain
- Thread Length 18mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930764
- Zoro # G802509081
- UPC # 719199307646
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M1.75 |
Thread Length | 18mm |
Diameter 2 | 16mm |
Diameter 1 | 12mm |
Length 1 | 79mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Class 12.9 |
Specifications | ISO 7379 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORD-LOCK Wedge Lock Washer, For Screw Size 1 in 316 Stainless Steel, Plain Finish, 100 PK (2734)
- ZORO SELECT Coupling Nut, #10-32, Steel, Grade 2, Zinc Plated, 3/4 in Lg, 5/16 in Hex Wd, 5 PK (205830BG)
- ZORO SELECT Class 8.8, M22-2.50 Hex Head Cap Screw, Black Oxide Steel, 90 mm L, 10 PK (M01000.220.0090)
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK (U37171.037.0001)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71607)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71611)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3-1/4 in Shoulder Lg, Alloy Steel, 5 PK (U07111.050.0325)
- Midwest Fastener Shoulder Bolts