Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, M1.50 Thr Sz, 16mm Thr Lg, Steel, 3 PK
Mfr # 930752
Zoro # G802509036
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M1.50
- Material Steel
- Finish Plain
- Thread Length 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930752
- Zoro # G802509036
- UPC # 719199307523
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M1.50 |
Thread Length | 16mm |
Diameter 1 | 10mm |
Diameter 2 | 12mm |
Length 1 | 55mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Specifications | ISO 7379 |
Hardness | Class 12.9 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, M10 x 1.25mm, 10mm L, PK50 (M07852.100.0010)
- ZORO SELECT 5/16"-18 x 3-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 10 PK (U51110.031.0350)
- MAK-A-KEY Undersized Key Stock, Carbon Steel, Plain, 72 in L, 3/8 in W, 3/8 in H (3003750375-72)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted Steel Pan Head Phillips Drive, 40 PK (37881)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Steel, 2 PK (71626)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71607)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930733)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- ASMC INDUSTRIAL Shoulder Screw, 1/2-20 x 2 1/2 Thr Sz, 2.5 in Thr Lg, Alloy Steel (0000-180933-150)
- Midwest Fastener Shoulder Bolts