Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, M1.50 Thr Sz, 16mm Thr Lg, Steel, 2 PK
Mfr # 930754
Zoro # G802509029
product price: $10.45
/pk 2, $5.23/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M1.50
- Material Steel
- Finish Plain
- Thread Length 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930754
- Zoro # G802509029
- UPC # 719199307547
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M1.50 |
Thread Length | 16mm |
Diameter 1 | 10mm |
Diameter 2 | 12mm |
Length 1 | 74mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Class 12.9 |
Specifications | ISO 7379 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARP HONDA WHEEL STUDS (100-7712)
- ZORO SELECT Low Crown Cap Nut, #8-32, 18-8 Stainless Steel, Plain, 11/32 in H, 10 PK (CPB239)
- ZORO SELECT Wedge Anchor, 3/8" Dia., 3-3/4" L, 18-8 Stainless Steel Plain, 10 PK (U70420.037.0375)
- ZORO SELECT Cage Nut, 1/4"-20, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE7)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71611)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71607)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MIDWEST FASTENER Shoulder Screw, 16 Thr Sz, 1-5/8 in Shoulder Lg, Steel, 8 PK (63266)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- FASCOMP Shoulder Screw, #8-32 Thr Sz, 0.187 in Thr Lg, 1/4 in Shoulder Lg, Stainless Steel (FC6921-SS)
- Midwest Fastener Shoulder Bolts