Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, M1.50 Thr Sz, 16mm Thr Lg, Steel, 2 PK
Mfr # 930753
Zoro # G802509043
product price: $8.55
/pk 2, $4.28/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M1.50
- Material Steel
- Finish Plain
- Thread Length 16mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930753
- Zoro # G802509043
- UPC # 719199307530
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M1.50 |
Thread Length | 16mm |
Diameter 2 | 12mm |
Diameter 1 | 10mm |
Length 1 | 65mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Specifications | ISO 7379 |
Hardness | Class 12.9 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 7/16"-20, Steel, Zinc Plated, 11/16 in H, 5 PK (CPB191)
- MIDWEST FASTENER Lag Screw, 1/4 in, 1-1/4 in, Steel, Zinc Plated Hex Hex Drive, 100 PK (01286)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2-1/2 in L, 25 PK (U01210.037.0250)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45659)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71624)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MTD Screw-Shoulder . (738-04523)
- Midwest Fastener Shoulder Bolts