Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 4 PK
Mfr # 930741
Zoro # G202509063
product price: $7.99
/pk 4, $2.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M1.25
- Material Steel
- Finish Plain
- Thread Length 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930741
- Zoro # G202509063
- UPC # 719199307417
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M1.25 |
Thread Length | 13mm |
Diameter 2 | 10mm |
Diameter 1 | 8mm |
Length 1 | 30mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Specifications | ISO 7379 |
Hardness | Class 12.9 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lock Nut, 1/2"-13, Steel, Grade F, Zinc Plated, 0.31 in Ht, 750 PK (50NYRF)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 1/8" , Stainless Steel Plain Finish, 5 PK (U55420.112.0001)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 120 mm Length, 5 PK (M07000.240.0120)
- ZORO SELECT Wall Anchor, 1-3/8" L, Steel, 66 lbs Tension Strength, 100 PK (U30538.012.0137)
- MIDWEST FASTENER Shoulder Screw, 16 Thr Sz, 1-5/8 in Shoulder Lg, Steel, 8 PK (63266)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71611)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- KOHLER Screw Shd Thd Frm M6X 0X6 5 (32 086 01-S)
- Midwest Fastener Shoulder Bolts