Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK
Mfr # 930745
Zoro # G102509088
product price: $7.85
/pk 3, $2.62/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size M1.25
- Material Steel
- Finish Plain
- Thread Length 13mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930745
- Zoro # G102509088
- UPC # 719199307455
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | M1.25 |
Thread Length | 13mm |
Diameter 1 | 8mm |
Diameter 2 | 10mm |
Length 1 | 50mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Specifications | ISO 7379 |
Hardness | Class 12.9 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREVERBOLT Carriage Bolt, Square Neck, 4" L, PK20 (FBCB384P20)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 40 mm Length, 100 PK (M07080.050.0040)
- X1 TOOLS Wing Nut, 1/4"-20, 200 PK (X1E-CON-WIG-NUT-1020x200)
- ZORO SELECT Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-7/16X1.0D)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71624)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930733)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71611)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71607)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 4 PK (2DMH4)
- Midwest Fastener Shoulder Bolts