Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 24 (Coarse) Thr Sz, 3/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 3 PK
Mfr # 71586
Zoro # G902509073
product price: $7.35
/pk 3, $2.45/ea
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 24 (Coarse)
- Shoulder Diameter 1/4 in
- Drive Size 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71586
- Zoro # G902509073
- UPC # 738287715866
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 24 (Coarse) |
Shoulder Diameter | 1/4 in |
Shoulder Length | 1-1/2 in |
Drive Size | 1/8 in |
Thread Length | 3/8 in |
Diameter 1 | 1/4" |
Diameter 2 | #10 |
Length 1 | 2-1/16" |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Alloy Steel |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF 48391 3 in. x 10 Exterior Phillips Wood Screw, 25 lbs. (TO137803)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4 L, Pk25 (U08320.050.0175)
- PRO THREAD Thread Repair Kit, UNC 1/4-20 (3598-1420K)
- ZORO SELECT Sealing Washer, Fits Bolt Size M10 Copper, Plain Finish, 100 PK (M50301.100.0020)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930733)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Steel, 2 PK (71626)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 1/2 in Shoulder Lg, Steel, 4 PK (71602)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4715)
- Midwest Fastener Shoulder Bolts