Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK
Mfr # 930765
Zoro # G202509032
product price: $20.59
/pk 2, $10.30/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size 2.0mm (Coarse)
- Material Steel
- Finish Plain
- Thread Length 22mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930765
- Zoro # G202509032
- UPC # 719199307653
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 2.0mm (Coarse) |
Thread Length | 22mm |
Diameter 2 | 20mm |
Diameter 1 | 16mm |
Length 1 | 66mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Class 12.9 |
Specifications | ISO 7379 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGILL BULK NAILS Common Nail, 6 in L, 60D, Bright Finish (53242)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 25 PK (U51000.037.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 25000 PK (31WUSS)
- METRIC BLUE M5 Socket Head Cap Screw, Alloy Steel, 90 mm Length (UST224768)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930767)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 5 PK (930728)
- ZORO SELECT Shoulder Screw, M4-0.70 Thr Sz, 4.5 mm Thr Lg, 20 mm Shoulder Lg, 316 Stainless Steel (STR602M5X20)
- Midwest Fastener Shoulder Bolts