Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK
Mfr # 71587
Zoro # G902509042
product price: $10.49
/pk 5, $2.10/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 18 (Coarse)
- Shoulder Diameter 5/16 in
- Drive Size 5/32 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71587
- Zoro # G902509042
- UPC # 738287715873
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 18 (Coarse) |
Shoulder Diameter | 5/16 in |
Shoulder Length | 3/8 in |
Drive Size | 5/32 in |
Thread Length | 7/16 in |
Diameter 1 | 5/16" |
Diameter 2 | 1/4" |
Length 1 | 1-1/32" |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Alloy Steel |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WISKA Lock Nut, Nickel Plated Brass, Nickel (10100973)
- ARMOR COAT Grade 8, 5/16"-18 Hex Head Cap Screw, Steel, 7/8 in L (UST245971)
- ZORO SELECT #12-24 x 1 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.021.0100)
- ZORO SELECT Binding Barrel, #8-32, 3 1/2 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 10 PK (5MA70)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930767)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 5 PK (930728)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- AMPG Shoulder Screw, 3A Thr Sz, 3/16 Thr Lg, 1/2 in Shoulder Lg, Aluminum (STR72053C08-1)
- Midwest Fastener Shoulder Bolts