Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK
Mfr # 71611
Zoro # G202509094
product price: $12.89
/pk 3, $4.30/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 16 (Coarse)
- Shoulder Diameter 1/2 in
- Drive Size 1/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71611
- Zoro # G202509094
- UPC # 738287716115
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 16 (Coarse) |
Shoulder Diameter | 1/2 in |
Shoulder Length | 1 in |
Drive Size | 1/4 in |
Thread Length | 5/8 in |
Diameter 2 | 3/8" |
Diameter 1 | 1/2" |
Length 1 | 1-15/16" |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Alloy Steel |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 2-1/2"-12, Steel, Grade 8, Black Oxide, 2-13/64 in Ht (301728G)
- RECOIL Helical Insert, Free-Running, M10-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (07103)
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 1-1/2 in Shaft Dia, 10 PK (CG-150ST OIL)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, White Steel Pan Head Phillips Drive, 25 PK (35973)
- MIDWEST FASTENER Shoulder Screw, 16 Thr Sz, 1-5/8 in Shoulder Lg, Steel, 8 PK (63266)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 1/2 in Shoulder Lg, Steel, 4 PK (71602)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71607)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71624)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930767)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- ZORO SELECT Shoulder Screw, M8-1.25 Thr Sz, 13 mm Thr Lg, 120 mm Shoulder Lg, Alloy Steel, 5 PK (M07111.100.0120)
- Midwest Fastener Shoulder Bolts