Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK
Mfr # 71624
Zoro # G102509040
product price: $10.29
/pk 2, $5.15/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 13 (Coarse)
- Shoulder Diameter 5/8 in
- Drive Size 5/16 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71624
- Zoro # G102509040
- UPC # 738287716245
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 13 (Coarse) |
Shoulder Diameter | 5/8 in |
Shoulder Length | 1-1/2 in |
Drive Size | 5/16 in |
Thread Length | 3/4 in |
Diameter 1 | 5/8" |
Diameter 2 | 1/2" |
Length 1 | 2-5/8" |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Alloy Steel |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size #10 , Steel Zinc Plated Finish, 100 PK (Z0627)
- HHIP 0.011" Replacement Pin Gage P-0 -0.0002 Tolerance (4103-0011)
- ZORO SELECT 7/16"-14 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 25 PK (SCIA0430350USA-025BX)
- PWR DRIVE 3/8-inch x 3 3/8-inch LVL Torx Star Drive LVL Beams Screws, 50PK (FTC17O38338L)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930767)
- MIDWEST FASTENER Shoulder Screw, M1.25 Thr Sz, 13mm Thr Lg, Steel, 3 PK (930744)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930733)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- ZORO SELECT Precision Shoulder Screw, M6-1.00 Thr Sz, 11 mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel (MSB2-28)
- Midwest Fastener Shoulder Bolts