Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, Steel, 2 PK
Mfr # 71626
Zoro # G402509092
product price: $13.25
/pk 2, $6.63/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 11 (Coarse)
- Drive Size 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71626
- Zoro # G402509092
- UPC # 738287716269
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 11 (Coarse) |
Shoulder Diameter | 3/4 in |
Shoulder Length | 3/4 in |
Drive Size | 3/8 in |
Thread Length | 5/8 in |
Diameter 2 | 5/8" |
Diameter 1 | 3/4" |
Length 1 | 2-1/8" |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Alloy Steel |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Drive Threaded Insert, M6-1.00 Int Thrd Sz, 33/64 in L, 11.9 mm Dia., Zinc Alloy, Plain, 50 PK (900610-13-PK50)
- ZORO SELECT Grade 9, 5/8"-11 Hex Head Cap Screw, Ecoguard Steel, 2 in L, 175 PK (6232CH9)
- NEWPORT FASTENERS 1/2"-13 Socket Head Cap Screw, 18-8 Stainless Steel, 3-1/2 in Length, 125 PK (327741-125)
- MIDWEST FASTENER 8mm-1.25 x 8mm A2 Stainless Steel Coarse Thread Cup Point Hex Socket Headless Set Screws 8PK (79676)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 3 PK (71594)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 1/2 in Shoulder Lg, Steel, 4 PK (71602)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/4 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DND7)
- Midwest Fastener Shoulder Bolts