Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK
Mfr # 71631
Zoro # G202509049
product price: $12.89
/pk 2, $6.45/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
Hex Drive
- System of Measurement Inch
- Thread Size 11 (Coarse)
- Drive Size 3/8 in
- Material Steel
- Finish Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 71631
- Zoro # G202509049
- UPC # 738287716313
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 11 (Coarse) |
Shoulder Diameter | 3/4 in |
Shoulder Length | 1-1/2 in |
Drive Size | 3/8 in |
Thread Length | 5/8 in |
Diameter 2 | 5/8" |
Diameter 1 | 3/4" |
Length 1 | 2-7/8" |
Details
System of Measurement | Inch |
Head Type | Socket |
Drive Type | Hex |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Alloy Steel |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M20-2.50 Socket Head Cap Screw, Black Oxide Steel, 280 mm Length, 5 PK (M07000.200.0280)
- MIDWEST FASTENER #12-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Stainless Steel, 8 PK (34546)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Spade, Zinc Plated Steel, 0.30 to 0.32 in Head Ht, 1/2 in Lg, 25 PK (TSI0-80050P0-025P)
- ZORO SELECT Cage Nut, #8-32, Square Shape, Steel, Not Graded, Plain Finish, 25 PK (1LBE4)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 3 PK (71594)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 5 PK (930728)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71607)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 3/8 in Shoulder Lg, Steel, 5 PK (71587)
- AMPG Shoulder Screw, 3A Thr Sz, 1/2 Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel (STR60238C14)
- Midwest Fastener Shoulder Bolts