Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 0.8mm (Coarse) Thr Sz, 9.5mm Thr Lg, Steel, 6 PK
Mfr # 930721
Zoro # G102509064
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size 0.8mm (Coarse)
- Material Steel
- Finish Plain
- Thread Length 9.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930721
- Zoro # G102509064
- UPC # 719199307219
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 0.8mm (Coarse) |
Thread Length | 9.5mm |
Diameter 2 | 6mm |
Diameter 1 | 5mm |
Length 1 | 24mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Hardness | Class 12.9 |
Specifications | ISO 7379 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A RAYMOND TINNERMAN U-Clip Ext Finger Pnl Thk .055-.065 ZW (EFUC-C29019-014-3255/B)
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M10-1.5x20mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 100PK (981968-100)
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (510128G)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 1/4-20x1/4, PK100 (U07820.025.0025)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71624)
- MIDWEST FASTENER Shoulder Screw, 16 Thr Sz, 1-5/8 in Shoulder Lg, Steel, 8 PK (63266)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 11 (Coarse) Thr Sz, 5/8 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71631)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 5 PK (930728)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 3/4 in Shoulder Lg, 316 Stainless Steel, 2 PK (2DNF5)
- Midwest Fastener Shoulder Bolts