Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 0.8mm (Coarse) Thr Sz, 9.5mm Thr Lg, Steel, 4 PK
Mfr # 930725
Zoro # G302509031
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size 0.8mm (Coarse)
- Material Steel
- Finish Plain
- Thread Length 9.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 930725
- Zoro # G302509031
- UPC # 719199307257
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 0.8mm (Coarse) |
Thread Length | 9.5mm |
Diameter 1 | 5mm |
Diameter 2 | 6mm |
Length 1 | 44mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Specifications | ISO 7379 |
Hardness | Class 12.9 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M7 x 50 mm Phillips Flat Machine Screw, Zinc Plated Steel, 12 PK (38566)
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.021.0075)
- ZORO SELECT Fully Threaded Rod, M5-0.8mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.050.1000)
- ZORO SELECT 1/4"-20 x 5/8 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (3AWG7)
- MIDWEST FASTENER Shoulder Screw, M1 Thr Sz, 11mm Thr Lg, Steel, 4 PK (930732)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71614)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71622)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 3 PK (71594)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71611)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- ZORO SELECT Shoulder Screw, 5/8"-11 Thr Sz, 7/8 in Thr Lg, 2 3/4 in Shoulder Lg, 316 Stainless Steel (STR60234C44)
- Midwest Fastener Shoulder Bolts