Shop All Shoulder Bolts
Midwest Fastener
Shoulder Screw, 0.8mm (Coarse) Thr Sz, 9.5mm Thr Lg, Steel, 3 PK
Mfr # 930726
Zoro # G102509071
product price: $5.85
/pk 3, $1.95/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Socket Head
- System of Measurement Metric
- Thread Size 0.8mm (Coarse)
- Material Steel
- Finish Plain
- Thread Length 9.5mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 930726
- Zoro # G102509071
- UPC # 719199307264
- Country of Origin China
- Category Shoulder Bolts
Dimensions
Thread Size | 0.8mm (Coarse) |
Thread Length | 9.5mm |
Diameter 1 | 5mm |
Diameter 2 | 6mm |
Length 1 | 54mm |
Details
System of Measurement | Metric |
Head Type | Socket |
Material | Steel |
Finish | Plain |
Item | Shoulder Screw |
Specifications | ISO 7379 |
Hardness | Class 12.9 |
Description
A shoulder screw differs from machine screws in that the shank is ground to a precise diameter, known as the shoulder, and the threaded portion is smaller in diameter than the shoulder. Shoulder bolt specifications call out the shoulder diameter, shoulder length, and threaded diameter; the threaded length is fixed, based on the threaded diameter, and usually quite short. It is usually used for revolving joints in mechanisms and linkages; when used as a guide for the stripper plate in a die set its called a stripper bolt.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Thread Cutting Screw, #10-32 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (286289-100)
- ZORO SELECT M14-2.00 Socket Head Cap Screw, Black Oxide Steel, 75 mm Length, 25 PK (M07000.140.0075)
- TAMPER-PRUF SCREWS #4-40 x 1/4 in Spanner Flat Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 50 PK (121682)
- TITAN INDUSTRIAL SUPPLY Hex Nut, M16-2.00, Class 10.9 (TM16HNZ109)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930765)
- MIDWEST FASTENER Shoulder Screw, 16 (Coarse) Thr Sz, 5/8 in Thr Lg, 1 in Shoulder Lg, Steel, 3 PK (71611)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, Steel, 3 PK (71621)
- MIDWEST FASTENER Shoulder Screw, 13 (Coarse) Thr Sz, 3/4 in Thr Lg, 1-1/2 in Shoulder Lg, Steel, 2 PK (71624)
- MIDWEST FASTENER Shoulder Screw, 2.0mm (Coarse) Thr Sz, 22mm Thr Lg, Steel, 2 PK (930767)
- MIDWEST FASTENER Shoulder Screw, 18 (Coarse) Thr Sz, 1/2' Thr Lg, 2 in Shoulder Lg, Steel, 2 PK (71607)
- AMPG Shoulder Screw, M10 x 1.5 Thr Sz, 16mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel (ZR1982-303S)
- Midwest Fastener Shoulder Bolts