Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 12 PK
Mfr # 60772
Zoro # G402519534
product price: $13.95
/pk 12, $1.16/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 5/16"
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Thread Size 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60772
- Zoro # G402519534
- UPC # 738287607727
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Drill Bit Size | 1/2" |
Thread Size | 5/16" |
Length 1 | 1-1/4" |
Diameter | 5/16" |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Application | 5/16" Lag Screw in Concrete|Brick|Stone |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, Steel, Zinc Plated, 1x5 In (WWG-CLPZ-143)
- ZORO SELECT Drywall Screw, #6 x 1-5/8 in, Steel, Bugle Head Phillips Drive, 500 PK (U31306.013.0162)
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain Stainless Steel, 1-3/4 in L, 50 PK (U51000.031.0175)
- HERITAGE Clevis Pin, 1-3/8" x 9", MCS PL (CLP-1375-9000)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- MIDWEST FASTENER Lag Shield 3/8 Short (04177)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04197)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK (60774)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 16 PK (60765)
- MKT FASTENING Sup-R Lag Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Plain, 25 PK (3315000)
- Midwest Fastener Lag Shield Anchors