Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 4 PK
Mfr # 38303
Zoro # G302518910
product price: $5.25
/pk 4, $1.31/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Thread Size 5/16"
- Type Expansion Anchor
- Diameter 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38303
- Zoro # G302518910
- UPC # 738287383034
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 5/16" |
Overall Length | 1-3/8" |
Thread Size | 5/16" |
Diameter | 5/16" |
Length 1 | 1-3/8" |
Details
Item | Short Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht (WS6X06010-001P1)
- ZORO SELECT Jam Nut, 1-1/2"-12, Steel, Zinc Plated, 27/32 in Ht, 30 PK (151NJ)
- ZORO SELECT Pin, Steel, 8mm dia., PK5 (M39070.080.0120)
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (190959)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK (38305)
- MIDWEST FASTENER Double Lag Shield, 5/16" Dia, Steel Zinc Plated, 50 PK (09036)
- MIDWEST FASTENER Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (04188)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04200)
- MKT FASTENING Sup-R Lead Long Lag Shield, 3/8" Dia, 1" L, Alloy Steel Plain, 50 PK (3541000)
- Midwest Fastener Lag Shield Anchors