Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 3/4" L, Alloy Steel 15 PK
Mfr # 60764
Zoro # G602512755
product price: $5.15
/pk 15, $0.34/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4"
- Material Alloy Steel
- Drill Bit Size 1/4"
- Thread Size #6 to #8
- Type Screw Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60764
- Zoro # G602512755
- UPC # 738287607642
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Overall Length | 3/4" |
Drill Bit Size | 1/4" |
Thread Size | #6 to #8 |
Diameter | #6 to #8 |
Length 1 | 3/4" |
Nominal Size | #4-#8 |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Type | Screw Anchor |
Style | Wood Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Power-Stud+ SD1 Wedge Anchor, 1/2" Dia., 5-1/2" L, Carbon Steel Zinc Plated, 50 PK (7424SD1-PWR)
- ZORO SELECT External Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK (U37500.031.0001)
- DEWALT Power-Stud+ SD6 Wedge Anchor, 1/4" Dia., 1-3/4" L, Stainless Steel Stainless Steel, 100 PK (7600SD6-PWR)
- TAMPER-PRUF SCREWS 2 in Torx Button Tamper Resistant Screw, 18-8 Stainless Steel, Plain Finish, 25 PK (31510)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04196)
- MIDWEST FASTENER Long Lag Shield, 5/8" Dia, Alloy Steel Zinc Plated, 25 PK (04189)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK (60774)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- MIDWEST FASTENER Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK (09037)
- MIDWEST FASTENER Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 6 PK (60773)
- ZORO SELECT Long Lag Shield, 3/8" Dia, 2-1/2" L, Alloy Steel Zinc Plated, 50 PK (37SLL)
- Midwest Fastener Lag Shield Anchors