Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 3/4" L, Alloy Steel 100 PK
Mfr # 04198
Zoro # G502512749
product price: $24.25
/pk 100, $0.24/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3/4"
- Material Alloy Steel
- Drill Bit Size 5/16"
- Thread Size #10 to #14
- Type Screw Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04198
- Zoro # G502512749
- UPC # 738287041989
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Overall Length | 3/4" |
Drill Bit Size | 5/16" |
Thread Size | #10 to #14 |
Diameter | #10 to #14 |
Length 1 | 3/4" |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Type | Screw Anchor |
Style | Wood Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 1"-8, Steel, Plain, 1-35/64 in H (CPB176)
- VESTIL Wedge Anchor, 3/8" Dia., 3" L, Steel Zinc Plated, 4 PK (AS-383-4PK)
- KREG Screw, 1200 PK (SML-C1-1200)
- ZORO SELECT Machine Screw Nut, M6-1.00, Nylon, Not Graded, Plain, 5.40 mm Ht, 25 PK (04M060100HN)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04196)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04197)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04199)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04200)
- MIDWEST FASTENER Single Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (07861)
- MIDWEST FASTENER Long Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 50 PK (04187)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK (04178)
- Midwest Fastener Concrete Anchors