Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK
Mfr # 38302
Zoro # G602518870
product price: $4.15
/pk 5, $0.83/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Thread Size 1/4"
- Type Expansion Anchor
- Diameter 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38302
- Zoro # G602518870
- UPC # 738287383027
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/4" |
Overall Length | 1-3/16" |
Thread Size | 1/4" |
Diameter | 1/4" |
Length 1 | 1-3/16" |
Details
Item | Short Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 5/8"-11, Carbon Steel, Grade 2, Hot Dipped Galvanized, 35/64 in Ht, 525 PK (B08111.062.0001)
- ZORO SELECT Self-Drilling Screw, #8 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 200 PK (U31702.016.0075)
- ZORO SELECT Hex Nut, 5/8"-18, Steel, Grade 8, Black Oxide, 55/64 in Ht, 10 PK (U11095.062.0001)
- FREEMAN 15 Degree 2-1/4" Wire Collated Galvanized Ring Shank Coil Siding Nails (SNRSG92-225WC)
- MIDWEST FASTENER Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 4 PK (38303)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK (38305)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- MIDWEST FASTENER Lag Shield 3/8 Short (04177)
- MIDWEST FASTENER Lag Shield Lead 3/8 Long (04187)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04197)
- DEWALT Lag Shield Short Lag Shield, 1/2" Dia, 1-1/4" L, Alloy Steel Zinc Plated, 50 PK (01101-PWR)
- Midwest Fastener Concrete Anchors