Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 1/2" Dia, 2" L, Alloy Steel Zinc Plated, 25 PK
Mfr # 04178
Zoro # G902516750
product price: $32.99
/pk 25, $1.32/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Diameter 1/2"
- Overall Length 2"
- Material Alloy Steel
- Finish Zinc Plated
- Drill Bit Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04178
- Zoro # G902516750
- UPC # 738287041781
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2" |
Drill Bit Size | 3/4" |
Thread Size | 1/2" |
Diameter | 1/2" |
Length 1 | 2" |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Finish | Zinc Plated |
Application | 1/2" Lag Screw in Concrete|Brick|Stone |
Type | Expansion Anchor |
Style | Lag |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Self-Drilling Screw, #10 x 1 in, Zinc Plated Stainless Steel Hex Head Hex Drive, 100 PK (09849)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 75 mm Length, 10 PK (M51050.120.0075)
- MIDWEST FASTENER #6-32 x 1 in Slotted Fillister Machine Screw, Black Oxide Steel, 5 PK (32919)
- 3M Reclosable Fastener Shape, Square, Rubber Adhesive, 1 in, 1 in Wd, Black, 100 PK (1-1-100-SJ3540)
- MIDWEST FASTENER Short Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 4 PK (60774)
- MIDWEST FASTENER Double Lag Shield, 3/8" Dia, Steel Zinc Plated, 50 PK (09037)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MIDWEST FASTENER Long Lag Shield, 1/2" Dia, Alloy Steel Zinc Plated, 25 PK (04188)
- MIDWEST FASTENER Single Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (07861)
- DEWALT Lag Shield Long Lag Shield, 1/2" Dia, 1-3/4" L, Alloy Steel Zinc Plated, 50 PK (01105-PWR)
- Midwest Fastener Lag Shield Anchors