Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 1/2" Dia, 2-1/2" L, Steel Zinc Plated, 2 PK
Mfr # 38305
Zoro # G602518955
product price: $4.19
/pk 2, $2.10/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"
- Type Expansion Anchor
- Length 1 2-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38305
- Zoro # G602518955
- UPC # 738287383058
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Anchor Diameter | 1/2" |
Overall Length | 2-1/2" |
Thread Size | 1/2" |
Length 1 | 2-1/2" |
Diameter | 1/2" |
Details
Item | Short Lag Shield |
Material | Steel |
Finish | Zinc Plated |
Type | Expansion Anchor |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 2" Black Oxide Steel Coarse Thread Socket Set Screws 6PK (38447)
- DELTANA Wood Screw, Paint Black Steel (SCWS1025U1B)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 25 PK (U22085.075.1075)
- MIDWEST FASTENER Coupling Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, 1-3/4 in Lg, 4 PK (33827)
- MIDWEST FASTENER Short Lag Shield, 5/16" Dia, 1-3/8" L, Steel Zinc Plated, 4 PK (38303)
- MIDWEST FASTENER Short Lag Shield, 1/4" Dia, 1-3/16" L, Steel Zinc Plated, 5 PK (38302)
- MIDWEST FASTENER Short Lag Shield, 3/8" Dia, Alloy Steel Zinc Plated, 6 PK (60773)
- MIDWEST FASTENER Long Lag Shield, 5/16" Dia, Alloy Steel Zinc Plated, 50 PK (04186)
- MIDWEST FASTENER Double Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (09038)
- MIDWEST FASTENER Short Lag Shield, 1-1/2" L, Alloy Steel 100 PK (04202)
- DEWALT Calk-In Single Lag Shield, 7/8" Dia, 1-1/2" L, Alloy Steel Plain, 50 PK (09240-PWR)
- Midwest Fastener Concrete Anchors