Shop All Lag Shield Anchors
Midwest Fastener
Short Lag Shield, 1" L, Alloy Steel 16 PK
Mfr # 60765
Zoro # G102512750
product price: $5.85
/pk 16, $0.37/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1"
- Material Alloy Steel
- Drill Bit Size 5/16"
- Thread Size #10 to #14
- Type Screw Anchor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 60765
- Zoro # G102512750
- UPC # 738287607659
- Country of Origin Unknown
- Category Lag Shield Anchors
Dimensions
Overall Length | 1" |
Drill Bit Size | 5/16" |
Thread Size | #10 to #14 |
Diameter | #10 to #14 |
Length 1 | 1" |
Nominal Size | #9-#14 |
Details
Item | Short Lag Shield |
Material | Alloy Steel |
Type | Screw Anchor |
Style | Wood Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN FASTENERS M3 x 0.5 x 16mm Machine Screw - Phillips Pan Head - Steel - Zinc - DIN 125B - Pkg of 100 (CNC03016)
- ZORO SELECT #8-32 x 2 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK (U24211.016.0200)
- PRO-FIT Roofing Nail, 1-1/2 in L, 4D, Hot Dipped Galvanized Finish (69098)
- MIDWEST FASTENER 1/4"-28 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 8 PK (37688)
- MIDWEST FASTENER Long Lag Shield, 1/4" Dia, Alloy Steel Zinc Plated, 50 PK (04185)
- MIDWEST FASTENER Lag Shield Lead 3/8 Long (04187)
- MIDWEST FASTENER Short Lag Shield, 1" L, Alloy Steel 100 PK (04196)
- MIDWEST FASTENER Single Lag Shield, 1/2" Dia, Steel Zinc Plated, 25 PK (07864)
- MIDWEST FASTENER Long Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 15 PK (54852)
- MIDWEST FASTENER Single Lag Shield, 1/4" Dia, Steel Zinc Plated, 100 PK (07861)
- ZORO SELECT Double Lag Shield, 3/4" Dia, Alloy Steel Zinc Plated, 50 PK (3450200)
- Midwest Fastener Concrete Anchors