Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, Lead 50 PK
Mfr # 04214
Zoro # G902524137
product price: $45.89
/pk 50, $0.92/ea
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Drill Bit Size 5/8"
- Thread Size 18 (Coarse)
- Diameter 5/16"
- Style Machine Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04214
- Zoro # G902524137
- UPC # 738287042146
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Drill Bit Size | 5/8" |
Thread Size | 18 (Coarse) |
Diameter | 5/16" |
Details
Item | Short Drop-In Anchor |
Material | Lead |
Style | Machine Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4-1/2 in L, 25 PK (53470)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.080.0040)
- ZORO SELECT Grade A307, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 25 PK (494116-PG)
- L.H. DOTTIE Toggle Bolt, 3" L, Carbon Steel, 50 PK (TBC83)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK (04241)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (04240)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04215)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated, 50 PK (04242)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- MKT FASTENING Sup-R-Caulk Set, Anchor Tool, 1/4-20"dia. (1407700)
- Midwest Fastener Concrete Anchors