Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, Lead 100 PK
Mfr # 04210
Zoro # G402524156
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Lead
- Thread Size 32 (Coarse)
- Diameter #6
- Style Machine Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04210
- Zoro # G402524156
- UPC # 738287042108
- Country of Origin Unknown
- Category Drop-In Anchors
Dimensions
Thread Size | 32 (Coarse) |
Diameter | #6 |
Details
Item | Short Drop-In Anchor |
Material | Lead |
Style | Machine Screw |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.1250x1 ID, PK10 (24219)
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 2 1/2 in, Steel, Black Oxide, 2 PK (40403)
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ2)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04212)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04216)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (04240)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- MKT FASTENING Short Drop-In Anchor, 1/2 in Dia, 3-1/2" L, Steel Zinc Plated (301233I)
- Midwest Fastener Drop-In Anchors