Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, 5/8" Dia, Steel Zinc Plated, 25 PK
Mfr # 04243
Zoro # G802517079
$70.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 7/8"
- Thread Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 04243
- Zoro # G802517079
- UPC # 738287042436
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 5/8" |
Drill Bit Size | 7/8" |
Thread Size | 5/8"-11 |
Thread Length | 15/16" |
Diameter | 5/8" |
Length 1 | 2-1/2" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Drop-In |
Application | Concrete |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Acorn Nut, 3/4"-10, 18-8 Stainless Steel, 1.16 in H, 25 PK (770546-PR-25)
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Plain Finish (18-8SS 72 FA)
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-1/2in, Pln, PK25 (U39100.025.0150)
- MIDWEST FASTENER Wood Screw, #9, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79371)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (04240)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK (04241)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated, 50 PK (04242)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04216)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK (05803)
- ZORO SELECT Flush Embedment Anchor, 1" Dia, 3-1/8" L, 18-8 Stainless Steel Plain, 5 PK (U30578.075.0001)
- Midwest Fastener Concrete Anchors