Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK
Mfr # 04241
Zoro # G602517149
product price: $43.19
/pk 50, $0.86/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Material Steel
- Finish Zinc Plated
- Drill Bit Size 1/2"
- Thread Size 3/8"-16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04241
- Zoro # G602517149
- UPC # 738287042412
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 3/8" |
Drill Bit Size | 1/2" |
Thread Size | 3/8"-16 |
Thread Length | 7/16" |
Diameter | 3/8" |
Length 1 | 1-9/16" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Steel |
Finish | Zinc Plated |
Drop-In Anchor Type | Drop-In |
Application | Concrete |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 7/16"-14, Steel, Grade 2, Zinc Plated, 3/8 in Ht, 50 PK (U08110.043.0001)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 5/8 in Shoulder Lg, 18-8 Stainless Steel (STR60173C10)
- ZORO SELECT Socket Set Screw, Cup, 6-32x5/16, PK100 (U51260.013.0031)
- SABERDRIVE 1/4"-20 x 3 in Torx Flat Machine Screw, Black Phosphate Steel, 31 PK (51273)
- MIDWEST FASTENER Short Drop-In Anchor, 5/8" Dia, Steel Zinc Plated, 25 PK (04243)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (04240)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated, 50 PK (04242)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 15 PK (60767)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04210)
- L.H. DOTTIE Short Drop-In Anchor, 3/8" Dia, 5/8" L, Carbon Steel Zinc Plated, 50 PK (DA38)
- Midwest Fastener Concrete Anchors