Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated, 50 PK
Mfr # 04242
Zoro # G202517150
product price: $65.19
/pk 50, $1.30/ea
$65.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Material Steel
- Finish Zinc Plated
- Thread Size 1/2"-13
- Application Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 04242
- Zoro # G202517150
- UPC # 738287042429
- Country of Origin China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Thread Size | 1/2"-13 |
Thread Length | 9/16" |
Diameter | 1/2" |
Length 1 | 2" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Steel |
Finish | Zinc Plated |
Application | Concrete |
Drop-In Anchor Type | Drop-In |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M1-0.25 x 2 mm Slotted Cheese Machine Screw, Plain 18-8 Stainless Steel, 10 PK (MSCX01002-010P1)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 5/8" , Steel Zinc Plated Finish, 5 PK (Z9690)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51130.019.0043)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0050 In (16320)
- MIDWEST FASTENER Short Drop-In Anchor, 5/8" Dia, Steel Zinc Plated, 25 PK (04243)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, 1" L, Steel Zinc Plated, 100 PK (04240)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Zinc Plated, 50 PK (04241)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 100 PK (04213)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04214)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 12 PK (60768)
- DEWALT Mini-Undercut Flush Embedment Anchor, 3/8" Dia, 3/4" L, Steel Zinc Plated, 100 PK (PFM2111820)
- Midwest Fastener Drop-In Anchors