Shop All Drop-In Anchors
Midwest Fastener
Short Drop-In Anchor, 1/2" Dia, Steel Yellow Zinc, 50 PK
Mfr # 05803
Zoro # G702515786
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use In Concrete
- Material Steel
- Finish Yellow Zinc
- Drill Bit Size 5/8"
- Thread Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 05803
- Zoro # G702515786
- UPC # 738287058031
- Country of Origin Taiwan, Province of China
- Category Drop-In Anchors
Dimensions
Anchor Diameter | 1/2" |
Drill Bit Size | 5/8" |
Thread Size | 1/2 in |
Thread Length | 3/4" |
Diameter | 1/2" |
Length 1 | 2" |
Details
Item | Short Drop-In Anchor |
For Use In | Concrete |
Material | Steel |
Finish | Yellow Zinc |
Drop-In Anchor Type | Drop-In |
Application | Concrete |
Style | Knurled CT-Type |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37480.025.0001)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 2-3/4 in Length, 10 PK (U51050.050.0275)
- BUILDRIGHT Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Hex Head Combination Drive, 250 PK (51742)
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (U51044.037.0100)
- MIDWEST FASTENER Short Drop-In Anchor, 3/8" Dia, Steel Yellow Zinc, 100 PK (05802)
- MIDWEST FASTENER Short Drop-In Anchor, 1/4" Dia, Steel Yellow Zinc, 100 PK (05800)
- MIDWEST FASTENER Short Drop-In Anchor, 5/16" Dia, Steel Yellow Zinc, 100 PK (05801)
- MIDWEST FASTENER Short Drop-In Anchor, 5/8" Dia, Steel Zinc Plated, 25 PK (04243)
- MIDWEST FASTENER Short Drop-In Anchor, Lead 50 PK (04216)
- MIDWEST FASTENER Short Drop-In Anchor, 1/2" Dia, Steel Zinc Plated, 50 PK (04242)
- DEWALT Smart DI Flush Embedment Anchor, 5/8" Dia, 2" L, Carbon Steel Zinc Plated, 50 PK (6308SD-PWR)
- Midwest Fastener Concrete Anchors