Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, M6 x 20 mm, Black Steel Pan Head Phillips Drive, 10 PK
Mfr # 31447
Zoro # G802524275
product price: $8.25
/pk 10, $0.83/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Metric
- Screw Size M6
- Fastener Length 20 mm
- Material Steel
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31447
- Zoro # G802524275
- UPC # 738287314472
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | M6 |
Fastener Length | 20 mm |
Details
System of Measurement | Metric |
Head Type | Pan |
Drive | Phillips |
Material | Steel |
Finish | Black |
Item | Sheet Metal Screw |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Siding Nail, 1-1/2 in L, 11 ga, Galvanized, Round Head, 15 Degrees (C4R80BDG)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in Length, 100 PK (U07415.031.0050)
- RED HEAD Large Diameter Tapcon Concrete Screw, 1/2" Dia., Hex, 6 in L, Steel Zinc Plated, 20 PK (LDT-1260)
- MIDWEST FASTENER 3/8"-16 x 4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01104)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53562)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63658)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (03023)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05119)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (53685)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/8 in, Zinc Plated Steel Pan Head Phillips Drive, 25 PK (931572)
- ZORO SELECT Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 7000 PK (SMHWI-1000750SL-7000P)
- Midwest Fastener Self-Tapping Screws