Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, Black Phosphate Steel
Mfr # M02642
Zoro # G807710987
product price: $33.99
/ea
Sold in multiples of 12 for $407.88
$407.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # M02642
- Zoro # G807710987
- UPC # 738287026429
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Phosphate |
Item | Sheet Metal Screw |
Description
MIDWEST FASTENER Screw, Thread Size 812, Thread Type Coarse, Twinfast, 3 in L, Head Type Flat, Drive Type Phillips, Drive Size 2, Point Type Sharp, Steel, Black Phosphate, Applicable Materials Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, 1/4"-20, Steel, Black Oxide, 0.469 in Ht, 1 in Max Wing Span, 10 PK (0-CD-724BS7-)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2H, Black Oxide, 2-1/4 in Lg, 1-1/4 in Hex Wd (204390BG)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 1 1/2"-6 (3532-1.1/2K)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50866)
- MIDWEST FASTENER Sheet Metal Screw, M4 x 20 mm, Black Oxide Steel Hex Head Hex Drive, 10 PK (72143)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Flat Head Phillips Drive, 35 PK (79512)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Steel Flat Head Phillips Drive, 15 PK (79454)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2-1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08729)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/4 in, Zinc Plated Steel Hex Head Hex Drive, 45 PK (32165)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02958)
- Midwest Fastener Self-Tapping Screws