Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, Black Phosphate Steel
Mfr # M02633
Zoro # G307710975
product price: $17.49
/ea
Sold in multiples of 20 for $349.80
$349.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
- Finish Black Phosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # M02633
- Zoro # G307710975
- UPC # 738287026337
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Details
System of Measurement | Inch |
Material | Steel |
Finish | Black Phosphate |
Item | Sheet Metal Screw |
Description
MIDWEST FASTENER Screw, Thread Size 613, Thread Type Coarse, Twinfast, 2 in L, Head Type Flat, Drive Type Phillips, Drive Size 2, Point Type Sharp, Steel, Black Phosphate, Applicable Materials Metal, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUILDRIGHT Deck Screw, #7 x 2-1/4 in, 18-8 Stainless Steel, Trim Head, Square Drive, 157 PK (09150)
- HERITAGE Clevis Pin, 3/4"x5", Low CSZ, Yellow (CLPY-0750-5000)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08741)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx2" L, PK250 (WWG-250-2000-LZ)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 30 PK (932281)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, White Steel Flat Head Phillips Drive, 40 PK (36243)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 2 in, Zinc Plated Steel Hex Head Slotted Drive, 4 PK (38246)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 35 PK (64042)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (38243)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, White Steel Pan Head Phillips Drive, 35 PK (35967)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08620)
- Midwest Fastener Sheet Metal Screws