Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x Zinc Plated Steel Pan Head Phillips Drive
Mfr # 3180
Zoro # G607455170
product price: $14.75
/ea
Sold in multiples of 5 for $73.75
$73.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 3180
- Zoro # G607455170
- UPC # 738287031805
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Slotted, Point Type Diamond, Steel, Zinc, Applicable Materials Sheet Metal, Length Under Head 112 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Steel Zinc Yellow Finish, 100 PK (M38211.060.0001)
- ZORO SELECT Fully Threaded Rod, M6-1mm, 1 m, Steel, Class 4.8, Plain Finish (M20200.060.1000)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Black Steel Flat Head Phillips Drive, 50 PK (79342)
- ZORO SELECT 3/4"-10 Socket Head Cap Screw, Plain 316 Stainless Steel, 1-1/2 in Length, 5 PK (U55050.075.0150)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, Bronze Steel Pan Head Phillips Drive, 30 PK (35951)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03228)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 14 PK (61351)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (05160)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Painted 18-8 Stainless Steel Pan Head Phillips Drive, 15 PK (69528)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Truss Head Square Drive, 45 PK (30804)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (05107)
- Midwest Fastener Self-Tapping Screws