Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x Zinc Plated Steel Pan Head Phillips Drive
Mfr # 3175
Zoro # G607455187
product price: $7.75
/ea
Sold in multiples of 5 for $38.75
$38.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
Pointed Tip
- System of Measurement Inch
- Screw Size #8
- Drive Size #2
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 3175
- Zoro # G607455187
- UPC # 738287031751
- Country of Origin United States
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Drive Size | #2 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Tip Type | Pointed |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Item | Sheet Metal Screw |
Interior/Exterior | Interior |
Description
MIDWEST FASTENER Screw, Thread Size 8, Thread Type Coarse, Head Type Pan, Drive Type Phillips, Slotted, Point Type Diamond, Steel, Zinc, Applicable Materials Sheet Metal, Length Under Head 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK (U37420.025.0001)
- ZORO SELECT Nut and Washer Assortment, 825 pcs. (JBDL24WNLNSSX)
- ZORO SELECT Ring Pin, Detent, 3/16x2 In, PK10 (30-03)
- GYFORD Round Standoffs, 5/16"-18 Thrd Sz, 6 in Bd L, Aluminum Clear Anodized, 2 in OD (SO-206R)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/2 in, 18-8 Stainless Steel Flat Head Phillips Drive, 20 PK (35876)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3 in, Painted Steel Hex Head Slotted Drive, 12 PK (37967)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05236)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (63428)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Bronze Steel Pan Head Phillips Drive, 35 PK (35948)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 20 PK (64012)
- ZORO SELECT Sheet Metal Screw, #8 x 3/8 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WB53)
- Midwest Fastener Sheet Metal Screws