Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 5/8 in, Zinc Plated Steel Truss Head Phillips Drive, 40 PK
Mfr # 36948
Zoro # G902509967
product price: $4.49
/pk 40, $0.11/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Zinc Plated
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36948
- Zoro # G902509967
- UPC # 738287369489
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 16 mm Phillips Flat Machine Screw, Plain Stainless Steel, 10 PK (69556)
- METABO HPT BRAD NAILS 18GA 2""L (14108SHPT)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016847)
- ZORO SELECT Nail Drive Anchor, Steel 5 PK (U70651.062.0400)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Zinc Plated Steel Truss Head Phillips Drive, 35 PK (36963)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Truss Head Phillips Drive, 25 PK (36954)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39567)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, Antique Copper Steel Oval Head Phillips Drive, 40 PK (63291)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71063)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 2 in, White Steel Flat Head Phillips Drive, 20 PK (36258)
- ZORO SELECT Sheet Metal Screw, #14 x 1/2 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (1WE90)
- Midwest Fastener Self-Tapping Screws