Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 3/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK
Mfr # 51753
Zoro # G202509711
Sold in multiples of 2 for $17.18
$17.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 51753
- Zoro # G202509711
- UPC # 738287517538
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/8 in |
Diameter 2 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #4, 1-1/4 in, Zinc Yellow Steel Flat Head Phillips Drive, 100 PK (U25121.011.0125)
- AVK Rivet Nut, M6-1.00 Thread Size, 120.96 mm Flange Dia., 14.86 mm L, Steel (BTI-AHS4T-610-4.2/B)
- ZORO SELECT Countersunk Washer, Fits Bolt Size #10 Nylon, Black Finish, 20 PK (11SFW0010B)
- TE-CO Flange Nut, 3/8"-24, Steel, Not Graded, Black Oxide, 11/16 in Hex Wd, 1/2 in Hex Ht (41703)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53692)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (51763)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 35 PK (33948)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53632)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Steel Pan Head Torx Drive, 30 PK (36883)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (50865)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53571)
- Midwest Fastener Self-Tapping Screws