Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 3/4 in, Painted Steel Hex Head Slotted Drive, 35 PK
Mfr # 37942
Zoro # G402509603
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 37942
- Zoro # G402509603
- UPC # 738287379426
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
dia3 | 11/32" |
Style | Painted Head |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Clevis Pin, Stnless Steel, Pin Dia 5/16 In (PI1-6)
- SIMPSON STRONG-TIE STRUCTURAL SCREWS 3""L (SDWS22300DB-R50)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK (U33190.018.0062)
- AMPG Shim, Round, Min ID 0.250 In, PK25 (2JHA5)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 10 PK (31427)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (02937)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1-1/4 in, Zinc Plated Steel Flat Head Square Drive, 100 PK (08606)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08708)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, Brass Steel Pan Head Phillips Drive, 35 PK (64154)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, Brass Steel Pan Head Phillips Drive, 40 PK (64146)
- ZORO SELECT Sheet Metal Screw, #8 x 3/4 in, Black Phosphate Steel Pan Head Phillips Drive, 50 PK (9871PK)
- Midwest Fastener Sheet Metal Screws