Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 3/4 in, Antique Copper Steel Oval Head Phillips Drive, 30 PK
Mfr # 63298
Zoro # G802510803
original price:
$8.35
9% off
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3/4 in
- Drive Size #6
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63298
- Zoro # G802510803
- UPC # 738287632989
- Country of Origin Taiwan, Province of China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Drive Size | #6 |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | Steel |
Finish | Antique Copper |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lag Screw, 3/4 in, 12 in, Steel, Hot Dipped Galvanized Hex External Hex Drive, 2 PK (U08450.075.1200)
- ZORO SELECT Spring Pin, Sltd, 5/16inx1-1/4in, Pln, PK25 (U39100.031.0125)
- MIDWEST FASTENER Wood Screw, #9, 1 in, White Steel Flat Head Phillips Drive, 35 PK (79371)
- PRECISION BRAND Arbor Shim, 0.0010x1 1/4 ID, Pk10 (25241)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35883)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Black Steel Pan Head Phillips Drive, 25 PK (79404)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1 in, Bronze Steel Flat Head Phillips Drive, 30 PK (63284)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Hex Head Slotted Drive, 50 PK (53619)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (51771)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53707)
- MIDWEST FASTENER Sheet Metal Screw, #4 x 1/2 in, Black Steel Flat Head Phillips Drive, 40 PK (79508)
- Midwest Fastener Self-Tapping Screws