Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK
Mfr # 53705
Zoro # G602527599
product price: $15.15
/pk 50, $0.30/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Truss Head
Phillips Drive
Drilling Tip
- System of Measurement Inch
- Screw Size #8
- Material 18-8 Stainless Steel
- Materials for Use With Metal, Wood
- Diameter 2 7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 53705
- Zoro # G602527599
- UPC # 738287537055
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Diameter 2 | 7/16" |
Details
System of Measurement | Inch |
Head Type | Truss |
Drive | Phillips |
Tip Type | Drilling |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal, Wood |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
Lath screws, also known as modified truss screws, have a large, low-profile head. They provide secure metal-to-metal and metal-to-wood fastending. They often feature a self-piercing or self-drilling point.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON Locknut/Stopscrew, LOCKNUT LNA (LNA104M)
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 1"-14, Steel, Grade C, Yellow Zinc, 1/2 in Ht, 5 PK (U12960.101.0002)
- ZORO SELECT Hex Nut, M18-2.50, Steel, Class 8, Black Oxide, 15 mm Ht, 25 PK (M01100.180.0001)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53704)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 30 PK (38981)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53706)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08180)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Chrometint Steel Oval Head Phillips Drive, 20 PK (72191)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Oval Head Phillips Drive, 12 PK (79488)
- BUILDRIGHT Sheet Metal Screw, #8 x 1-1/4 in, Zinc Plated Steel Truss Head Phillips Drive, 170 PK (54937)
- Midwest Fastener Sheet Metal Screws