Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 3/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 25 PK
Mfr # 63444
Zoro # G202510434
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Oval Head
Phillips Drive
- System of Measurement Inch
- Material 18-8 Stainless Steel
- Materials for Use With Metal
- Thread Style Fully Threaded
- Diameter 2 5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 63444
- Zoro # G202510434
- UPC # 738287634440
- Country of Origin Thailand
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Diameter 2 | 5/16" |
Details
System of Measurement | Inch |
Head Type | Oval |
Drive | Phillips |
Material | 18-8 Stainless Steel |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Hardness | 18-8 |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cotter Pin, Ext Prong, 1/16"Dx5/8" L, PK100 (U39350.006.0062)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 25 PK (NAS1149-C0863R)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Black Oxide Steel, 9-1/2 in L (N04100.100.0950)
- E-Z LOK Standard Wall Self Locking Thread Insert, M10-1.50 Int Thrd Sz, Carbon Steel, 5 PK (319-M10)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 35 PK (63441)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 3 in, 18-8 Stainless Steel Oval Head Phillips Drive, 8 PK (68232)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53596)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, Zinc Plated Steel Pan Head Square Drive, 100 PK (08722)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53634)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03267)
- ZORO SELECT Sheet Metal Screw, #4 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK (U28100.011.0075)
- Midwest Fastener Self-Tapping Screws