Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 2-1/2 in, Painted Steel Hex Head Slotted Drive, 15 PK
Mfr # 37966
Zoro # G902509882
product price: $5.79
/pk 15, $0.39/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Steel
- Finish Painted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 37966
- Zoro # G902509882
- UPC # 738287379662
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Painted |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Style | Painted Head |
dia3 | 11/32" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Rubber Adhesive, 15 ft, 2 in Wd, White (90198)
- SUBURBAN BOLT AND SUPPLY 1/8 X 1-1/2 ROLL PIN (A0570080132)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.021.0075)
- ZORO SELECT Class 10.9, M20-2.50 Hex Head Cap Screw, Zinc Yellow Steel, 65 mm L, 5 PK (HC30200651-005P2)
- MIDWEST FASTENER Sheet Metal Screw, M6.3 x 25 mm, Black Oxide Steel Hex Head Hex Drive, 10 PK (72146)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (08181)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05231)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (36256)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 5/8 in, White Steel Pan Head Phillips Drive, 45 PK (35962)
- MIDWEST FASTENER Sheet Metal Screw, 5/16"-18 x 1-1/2 in, Zinc Plated Steel Hex Head Hex Drive, 8 PK (38412)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Zinc Plated Steel Pan Head Slotted Drive, 36 PK (62346)
- Midwest Fastener Self-Tapping Screws