Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK
Mfr # 54326
Zoro # G902526001
Sold in multiples of 2 for $10.90
$10.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 1/2 in
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 54326
- Zoro # G902526001
- UPC # 738287543261
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Zinc Plated |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
Application | Gutters |
dia3 | 11/32" |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elevator Bolt, 1/4"-20 Thrd Sz, 2 in L, Steel, Zinc Plated Finish, 400 PK (1432BE)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 100 PK (U38400.037.0002)
- ZORO SELECT Key Stock, 12 in L, 5/8 in W, 5/8 in H, Carbon Steel Plain (WWG550625062512)
- ZORO SELECT Grade 8, 1/4"-20 Hex Head Cap Screw, Zinc Yellow Steel, 1/2 in L, 100 PK (U04104.025.0050)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Black Steel Pan Head Torx Drive, 25 PK (36885)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Painted Steel Hex Head Slotted Drive, 100 PK (53811)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, Painted 18-8 Stainless Steel Hex Head Combination Drive, 20 PK (71061)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 50 PK (53596)
- MIDWEST FASTENER Sheet Metal Screw, #6 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 30 PK (39563)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, Black Steel Oval Head Phillips Drive, 10 PK (79493)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05235)
- Midwest Fastener Self-Tapping Screws