Shop All Sheet Metal Screws
Midwest Fastener
Sheet Metal Screw, #8 x 1/2 in, Black Oxide Steel Hex Head Slotted Drive, 25 PK
Mfr # 39566
Zoro # G502509763
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Head
Slotted Drive
- System of Measurement Inch
- Material Steel
- Finish Black Oxide
- Materials for Use With Metal
- Thread Style Fully Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 39566
- Zoro # G502509763
- UPC # 738287395662
- Country of Origin Unknown
- Category Sheet Metal Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1/2 in |
Diameter 2 | 9/32" |
Details
System of Measurement | Inch |
Head Type | Hex |
Drive | Slotted |
Material | Steel |
Finish | Black Oxide |
Materials for Use With | Metal |
Thread Style | Fully Threaded |
Item | Sheet Metal Screw |
dia3 | 11/32" |
Description
A sheet metal screw has sharp threads that cut into a material such as sheet metal, plastic, wood, hard rubber, aluminum, and other comparable compositions. Sheet metal screws make excellent fasteners for attaching metal hardware to wood because the fully threaded shank provides good retention in wood.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 7/8"-9 Hex Head Cap Screw, Black Oxide Steel, 5-1/2 in L, 5 PK (U04100.087.0550)
- ZORO SELECT Cotter Pin, 2mmDx40mm L, SS A4, PK25 (M55700.020.0040)
- ZORO SELECT Wood Screw, #12, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 200 PK (U30000.021.0350)
- MIDWEST FASTENER 1/4"-20 x 2" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74123)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 10 PK (39577)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 20 PK (39567)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/4 in, Black Oxide Steel Hex Head Slotted Drive, 15 PK (39573)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03257)
- MIDWEST FASTENER Sheet Metal Screw, 3/8" x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 6 PK (38243)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, White Steel Pan Head Phillips Drive, 25 PK (35976)
- NEWPORT FASTENERS Sheet Metal Screw, #6 x 5/8 in, 18-8 Stainless Steel Truss Head Phillips Drive, 1000 PK (335476-1000)
- Midwest Fastener Self-Tapping Screws